Shop All Galvanized Pipe Fittings
Anvil
1/2" x 1/4" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311037808
Zoro # G2849187
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311037808
- Zoro # G2849187
- UPC # 690291029332
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" x 1/2" |
Pipe Size (Fittings) | 1/2" x 1/4" x 1/2" |
Fitting Pipe Size | 1/2 in x 1/4 in x 1/2 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 320-1 Flush Valve (3784401)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-BL)
- KOHLER 60 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8458-0)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 48"" (CSSD54-48 P)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- ANVIL 8700152104 1 x 8 in. Steel Pipe Fitting Galvanized Nipple (229500)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- ANVIL 3/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906566)
- ANVIL 1/4" FNPT Galvanized Tee (0311029409)
- ANVIL 1/2" NPT Galvanized Coupling (0321201139)
- SIMPSON STRONG-TIE ZMAX 3 in. H X 3 in. W X 3 in. L Galvanized Steel Bearing Plate (LBPS 5/8Z)
- Anvil Galvanized Pipe Fittings