Shop All Galvanized Pipe Fittings
Anvil
1/2" x 1/4" FNPT Galvanized Reducer
Mfr # 0311085609
Zoro # G6164191
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311085609
- Zoro # G6164191
- UPC # 690291348600
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1.25""SXSXS PVC (PVC 08400 1600)
- ILC Replacement for Clearchoice Opfw-rf300 Filter, PK 2 (OPFW-RF300)
- ANVIL 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (0311042006)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- ANVIL Coupling, Forged Steel, 1/4 in, NPT (0361502511)
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- ANVIL 8700132650 .5 in. Galvanized Pipe Cap (228148)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361306202)
- Anvil Fittings