Shop All Galvanized Pipe Fittings
Anvil
1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311007603
Zoro # G2849327
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311007603
- Zoro # G2849327
- UPC # 690291346644
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Pipe Size | 1/2 in x 1/4 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME12)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- NVENT CADDY Clevis Hanger, 2 1/2 In, 1130 lb Max Load (4010250EG)
- HAYWARD FLOW CONTROL Bulkhead Fitting, FKM, 3 7/8"L, PVC (BFA1010CFL)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- ANVIL 2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee (0311048805)
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- ZORO SELECT 3/8" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P875)
- Anvil Galvanized Pipe Fittings