Shop All Galvanized Pipe Fittings
Anvil
1/2" x 1/2" x 3/8" FNPT Galvanized Reducing Tee
Mfr # 0311037006
Zoro # G2849220
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311037006
- Zoro # G2849220
- UPC # 690291346057
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 1/2" x 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 3/8 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- PEERLESS Apex Cartridge&Boonet- Hot (RP93981)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-PLG-BDT-CP-1.5-GPM-SHR-S-FCT)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ANVIL 3/8" FNPT Galvanized 90 Degree Elbow (0311000608)
- ANVIL 1/2" x 1/4" x 1/2" FNPT Galvanized Reducing Tee (0311037808)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- Anvil Fittings