Shop All Galvanized Pipe Fittings
Anvil
1/2" x 1/2" x 1/4" FNPT Galvanized Reducing Tee
Mfr # 0311037204
Zoro # G2849211
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/2" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311037204
- Zoro # G2849211
- UPC # 690291346064
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- KOHLER Mounting Kit (1259495)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- EPC Elbow Copper Male 90 Cxm 1/2 (10156842)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0311046007)
- ANVIL 3/4 In X 2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019401)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 3/8" FNPT Galvanized Cap (0319900080)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- Anvil Fittings