Shop All Black Pipe Fittings
Anvil
1/2 Tee, Black Malleable, 150 PSI, Lead Free
Mfr # 0810029819
Zoro # G608596308
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1/2/2024
- Overall Pipe Length 2/1/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0810029819
- Zoro # G608596308
- UPC # 69029187735
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Overall Pipe Length | 2/1/2004 |
Details
Basic Fitting Material | Black Malleable |
Description
Black Malleable Tees are solidly made for long lasting durability and dependability. Used for connecting three same or various sized pipes. Black Malleable Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 4 x 3 In, Female Coupler x FNPT (4030-D-AL)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- LEGEND VALVE 3/4" PLASTIC PEX COUPLING (461-504)
- KOHLER Honesty Towel Arm (26637-2MB)
- ANVIL 4" Female NPT x Female NPT Cast Iron 90 Degree Safety Valve Discharge Elbow Class 125 (0300300209)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001607)
- ANVIL 2" Female Socket Black Forged Steel Cap Class 3000 (0362086001)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300149002)
- ANVIL 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105002)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201072)
- ZORO SELECT 6" Black Steel Lap Joint Flange (FLCS1RFLJ600)
- Anvil Black Pipe Fittings