Shop All Galvanized Pipe Fittings
Anvil
1/2" NPT Galvanized Coupling
Mfr # 0321201139
Zoro # G2912183
original price:
$19.85
19% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0321201139
- Zoro # G2912183
- UPC # 690291374296
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
API Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (1/4" BA-475BLL)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- WATCO Univ NuFit Chrome Push Pull Tub Stopper, Grid, 1H OF, Silicone, 2-Pin (48700-PP-CP-G-2P)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319906640)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- ANVIL UNION GRND JOINT1/2""GALV (8700163408)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- ANVIL 1-1/2" NPT Galvanized Coupling (0321201170)
- THRIFCO PLUMBING 3/4 Inch x 4 Inch Galvanized Steel Right/Left Hand Nipple (5219050)
- Anvil Galvanized Pipe Fittings