Shop All Galvanized Pipe Fittings
Anvil
1/2" MNPT x 3/8" FNPT Galvanized Bushing
Mfr # 0319905485
Zoro # G8559844
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0319905485
- Zoro # G8559844
- UPC # 690291347689
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Outside Dia. | 1/2" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Hex Bushing, Steel, Galvanized, Class Class 300, For Pipe Schedule 80, 1/2 in, Male, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- KOHLER Aerator, 2.2 Gpm, 55/64 Female (59619-47)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (262048)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- ANVIL 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906921)
- ANVIL 6" FNPT Galvanized Tee (0311032007)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- Anvil Fittings