Shop All Galvanized Pipe Fittings
Anvil
1/2" MNPT x 1/8" FNPT Galvanized Bushing
Mfr # 0319905568
Zoro # G9465452
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319905568
- Zoro # G9465452
- UPC # 690291347665
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Outside Dia. | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Fitting Pipe Size | 1/2 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Pipe Size | 1/2 in, 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Bushing, Steel, Galvanized, Class Class 300, For Pipe Schedule 80, 1/2 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- ISPRING 3Stage Whole House Water Replacement Filter Set 3PK (F3WGB32BM)
- GENOVA Plug 1/2 Pvc Mip (F01081D)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 5 Ft. (Y34-5)
- ANVIL PLUG GALV 1"" (8700159950)
- ANVIL 3" x 2" FNPT Galvanized Reducer (0311091003)
- ANVIL 1/2" FNPT Galvanized 45 Degree Elbow (0311023402)
- ANVIL ELBOW 45 1/8"" GALV (8700126454)
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- ANVIL 1-1/4" x 1-1/4" x 3/4" FNPT Galvanized Reducing Tee (0311042600)
- B & K Coupling Compression 3/4 Galv (160-004HP/HC)
- Anvil Fittings