Shop All Galvanized Pipe Fittings
Anvil
1/2" MNPT Galvanized Square Head Plug
Mfr # 0319901567
Zoro # G7536261
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319901567
- Zoro # G7536261
- UPC # 690291353543
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- LEGEND VALVE 3/4 S514NL FLANGE SILLCOCK-SWT (107-182NL)
- RATIONAL Triple Solenoid Valve (50.01.050S)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- ANVIL BUSHING 2X1"" GALV (8700131355)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- ANVIL 1 x 3/4 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI (0819906645)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (5P888)
- Anvil Fittings