Shop All Black Pipe Fittings
Anvil
1/2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150
Mfr # 0310062005
Zoro # G2903521
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310062005
- Zoro # G2903521
- UPC # 690291025259
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Street Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT 316 SS 90 Degree Elbow (4-4 ME-SS)
- LARSEN SUPPLY CO Price3193 H/C Mobi Stem (S-536-3)
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- KOHLER Hose Kit, Replacement (GP73151-A)
- ANVIL 3/8" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061809)
- ANVIL 1" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062401)
- ANVIL 2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310063003)
- ANVIL 3/8" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905445)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088604)
- ANVIL 2-1/2" x 1-1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151206)
- Anvil Fittings