Shop All Black Pipe Fittings
Anvil
1/2", Malleable Iron Round Cap
Mfr # 0318900123
Zoro # G700714211
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Round Cap
- Standards ASME B16.3, ASTM A197
- Max. Steam Pressure 150 psi @ 350 Degrees F
- Temp. Range -20 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318900123
- Zoro # G700714211
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Round Cap |
Standards | ASME B16.3, ASTM A197 |
Item | Round Cap |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Temp. Range | -20 Degrees to 150 Degrees F |
Plug Construction | Solid |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Cap |
Includes Seal | No |
Color | Black |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Class | Class 150 |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Description
Round Cap, 1/2 in Nominal Pipe Size, Malleable Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2M-F)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/5" Extension, Brnz (CC83205DX)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200025)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901360)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310049200)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333503)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058207)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222052)
- Anvil Fittings