Shop All Black Pipe Fittings
Anvil
1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150
Mfr # 0320200033
Zoro # G2495622
original price:
$14.31
69% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320200033
- Zoro # G2495622
- UPC # 690291342691
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Merchant Full Coupling, Steel, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPS, 1/2 in, Female, NPS, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC7)
- RIDGID Press Tool Jaw (22683)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF23)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200249)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200223)
- ANVIL 2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200090)
- ANVIL 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (0362061202)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300109006)
- ANVIL 1X3 Black Nipples 1762 (8700141008)
- PROSOURCE Joint Union Black Ground 1/4 (B342 8)
- Anvil Fittings