Shop All Galvanized Pipe Fittings
Anvil
1/2 Galvanized Malleable 90 Degree Elbow
Mfr # 0811000819
Zoro # G708595935
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1-2/24
- Overall Pipe Length 2-1/14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0811000819
- Zoro # G708595935
- UPC # 69029187948
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-2/24 |
Overall Pipe Length | 2-1/14 |
Details
Basic Fitting Material | Black Malleable |
Description
CONNECTION TYPE: FNPTCONSTRUCTION: Black MalleableFITTING TYPE: 90 Degree ElbowWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Galvanized LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- HOMEWERKS Outdoor Shower Kit (3070-250-B-WS)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 1/2" NPT Galvanized Street Tee (0311062004)
- ANVIL 8700127908 1.25 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Street Elbow (227694)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- TINKERTOOLS B & K 511-385BG Galvanized Bell Reducer 2 x 1 in. (TI2743233)
- Anvil Fittings