Shop All Black Pipe Fittings
Anvil
1/2" Male NPT Forged Steel Round Head Plug Class 3000
Mfr # 0361325202
Zoro # G603548197
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Round Head Plug
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361325202
- Zoro # G603548197
- UPC # 690291090141
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 1/2 in |
Outside Dia. | 27/32 in |
Fitting Pipe Size | 1/2 in |
Description
Round Head Plug, 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004000)
- ZORO SELECT 1/2" x 1/8" FNPT Galvanized Reducer (511-330HC)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Coupling (313UPCO-34)
- BOBRICK Key, Coin Box (352-112)
- ANVIL 3/4" Male NPT Forged Steel Round Head Plug Class 3000 (0361325400)
- ANVIL 1" Male NPT Forged Steel Round Head Plug Class 3000 (0361325608)
- ANVIL 2" Male NPT Forged Steel Round Head Plug Class 3000 (0361326200)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151503)
- ANVIL 2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913647)
- ANVIL Flanged x Flanged Steel Elbow (0306001801)
- Anvil Black Pipe Fittings