Shop All Black Pipe Fittings
Anvil
1/2" MNPT Forged Steel Hex Head Plug Class 6000
Mfr # 0361313000
Zoro # G7452392
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361313000
- Zoro # G7452392
- UPC # 69029109002
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8" |
Outside Dia. | 7/8 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Hex Head Plug, Class Class 3000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.3 (0048-TA1)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- ANVIL Hex Head Plug, Cast Iron, 3/8", Class 150 (0318903606)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525605)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361125404)
- ANVIL 1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361300809)
- ANVIL 3/4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902400)
- ANVIL 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907003)
- ZORO SELECT 3/4" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P565)
- Anvil Fittings