Shop All Black Pipe Fittings
Anvil
1/2" Female NPT x Female NPT Forged Steel Coupling Class 6000
Mfr # 0361248800
Zoro # G7466541
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361248800
- Zoro # G7466541
- UPC # 690291089701
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.004.020)
- ZORO SELECT HD Pipe Strap, Steel, 3/4 In, 4 5/16 In L (HDPS-75)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- ANVIL 3/4" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249006)
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543806)
- ANVIL 1" x 3/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361331408)
- ANVIL 1-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902525)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822729)
- ZORO SELECT Pipe Flange, Steel, Threaded, 4" Pipe Size (BULK-PF-416)
- Anvil Black Pipe Fittings