Shop All Black Pipe Fittings
Anvil
1/2" Female NPT x Female NPT Forged Steel 90 Degree Elbow Class 6000
Mfr # 0361200801
Zoro # G7615973
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361200801
- Zoro # G7615973
- UPC # 690291089497
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Swivel Fitting (SM75)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- TOTO Ut104E Urinal Drain Cover Assembly Stai (THU3010)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- ANVIL 2" Female NPT x Female NPT Forged Steel 90 Degree Elbow Class 6000 (0361201809)
- ANVIL 1/2" MNPT Forged Steel Hex Head Plug Class 6000 (0361313000)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167406)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024005)
- ANVIL 2-1/2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908043)
- ANVIL 1/4" Female NPT Malleable Iron Cap Class 300 (0318901261)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- Anvil Black Pipe Fittings