Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311016208
Zoro # G7596346
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311016208
- Zoro # G7596346
- UPC # 690291347122
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin Towel Ring (97898-BN)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-16547)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- RHEEM Replacement Upper Thermostat, Electric, 2 Element (SP11698)
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (0311038202)
- ANVIL ELBOW 45 2"" GALV (8700126850)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 3/8 in (0361309222)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- B&K 1-1/2 In. x 5 In. Compression Galvanized Coupling (160-007)
- Anvil Fittings