Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow
Mfr # 0311027205
Zoro # G2897837
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311027205
- Zoro # G2897837
- UPC # 690291347276
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 1x6' Pipe Insulation (RS512XB/6)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- LASCO Couple Insert Poly 1.25" (UPPC-12)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- ANVIL TEE MALL 2"" GALV (8700121158)
- ANVIL 1/4" x 1/8" FNPT Galvanized Reducer (0311084800)
- ANVIL 8700158754 1 in. Galvanized Merchant Coupling (228759)
- ANVIL 6" FNPT Galvanized 90 Degree Elbow (0311003008)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- Anvil Fittings