Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT Galvanized Union
Mfr # 0313822066
Zoro # G6213051
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0313822066
- Zoro # G6213051
- UPC # 690291354250
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361308059)
- ANVIL 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015606)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- THRIFCO PLUMBING 3/4 Inch x 48 Inch Galvanized Steel Nipple (5220045)
- Anvil Galvanized Pipe Fittings