Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT Galvanized Tee
Mfr # 0311029805
Zoro # G6155335
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311029805
- Zoro # G6155335
- UPC # 690291345753
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS Spigot x CTS Hub (4140-020)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RN150-100)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (R7H40840-PP)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-240)
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ANVIL 1-1/2" FNPT Galvanized Wye (0311067409)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319906640)
- ANVIL 8700149100 .5 x 1.5 in. Galvanized Nipple (229138)
- LDR INDUSTRIES 311 B-134 1 X 3/4 GALV BUSHING (311B-134)
- Anvil Galvanized Pipe Fittings