Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT Galvanized Hex Locknut
Mfr # 0319913448
Zoro # G9460997
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319913448
- Zoro # G9460997
- UPC # 690291354076
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 1-3/16" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 5/16 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Locknut, 1/2 in Nominal Pipe Size, Class Class 150, Galvanized, Steel, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 3"L (ZUSA-PF-1403)
- B & K 12 BRS HD Hose Bibb (103-013)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319906640)
- ANVIL 1-1/4" FNPT Galvanized Hex Locknut (0319913562)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ANVIL 1/2" NPT Galvanized Street Tee (0311062004)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- Anvil Galvanized Pipe Fittings