Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT Galvanized Extension
Mfr # 0311095418
Zoro # G2897785
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Extender
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311095418
- Zoro # G2897785
- UPC # 690291425998
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Extender, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Male, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- ANVIL ELBOW 90 1/2"" GALV (8700124152)
- ANVIL ELBOW 90 1.5"" GALV (8700124350)
- ANVIL 1-1/2" FNPT Galvanized Cap (0319900684)
- ANVIL FLANGE FLOOR 1.5"" GALV (8700164455)
- ANVIL 1/2" x 3/8" FNPT Galvanized Reducer (0311085401)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026616)
- Anvil Galvanized Pipe Fittings