Shop All Black Pipe Fittings
Anvil
1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125
Mfr # 0300031606
Zoro # G2720697
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0300031606
- Zoro # G2720697
- UPC # 690291012587
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Description
Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3/4 In, 150psi, PTFE (T0075150)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- DELTA Delta Metal Lever Handle Set - Roman Tub Chrome (H615)
- PROTO Flaring Tool Combination Kit (JFP501)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031200)
- ANVIL 3" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300033008)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032406)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155203)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101207)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- Anvil Black Pipe Fittings