Shop All Black Pipe Fittings
Anvil
1/2", Cast Iron Hex Head Plug
Mfr # 0318903648
Zoro # G900714196
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Countersunk Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Temp. Range -20 Degrees to 150 Degrees F
- Max. Steam Pressure 150 psi @ 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318903648
- Zoro # G900714196
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Countersunk Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Item | Hex Head Plug |
Temp. Range | -20 Degrees to 150 Degrees F |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Plug Construction | Solid |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Includes Seal | No |
Color | Black |
Class | Class 150 |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Fitting Shape | Plug |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Medium Pressure (300-999 psi) |
Plug Drive Style | Countersink |
Description
Countersunk Plug, 1/2 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Countersink, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (MLS200-80)
- DANCO Tub Stopper, Plastic (80811)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL 4", Cast Iron Hex Head Plug (0318903200)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062401)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822661)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042403)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- Anvil Fittings