Shop All Black Pipe Fittings
Anvil
1/2", Cast Iron Hex Head Plug
Mfr # 0318901808
Zoro # G700714235
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Square Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Pipe Size (Fittings) 1/2"
- Temp. Range -20 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901808
- Zoro # G700714235
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Square Head Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Item | Hex Head Plug |
Temp. Range | -20 Degrees to 150 Degrees F |
Plug Construction | Solid |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Fitting Shape | Plug |
Includes Seal | No |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Pressure Level | Medium Pressure (300-999 psi) |
Plug Drive Style | Square |
Class | Class 150 |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- ANVIL 4", Cast Iron Hex Head Plug (0318903200)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ANVIL 1/8", Cast Iron Hex Head Plug (0318903523)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300046406)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081609)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822729)
- PROSOURCE Cap Black Malleable 3/8 (B300 10)
- Anvil Fittings