Shop All Black Pipe Fittings
Anvil
1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000
Mfr # 0361167802
Zoro # G0693869
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361167802
- Zoro # G0693869
- UPC # 690291088964
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1-1/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Cone Spring Check Valve (6110101)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/16" (S301GF02V3BC5)
- ZURN Waterless Urinal, Wall Mount (Z5795)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- ANVIL 4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169402)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169006)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168602)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200462)
- ANVIL UNION BLACK GRND JNT 2"" (8700163200)
- ANVIL 3" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300002003)
- ANVIL 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310028006)
- Anvil Black Pipe Fittings