Shop All Black Pipe Fittings
Anvil
1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000
Mfr # 0361155609
Zoro # G8559984
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361155609
- Zoro # G8559984
- UPC # 690291088841
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1-1/8" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- FLUIDMASTER Tank Lever Euro Platinum (686)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- ANVIL 1/8" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155005)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156805)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361157001)
- ANVIL 1-1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301401)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027206)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511001)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND2)
- Anvil Black Pipe Fittings