Shop All Black Pipe Fittings
Anvil
1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0362000804
Zoro # G8561235
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362000804
- Zoro # G8561235
- UPC # 690291091285
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 1-13/64" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1/2 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- DORMONT Gas Connector, 48 In (20-3132-48)
- ANVIL 2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362002008)
- ANVIL 3/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001000)
- ANVIL 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001208)
- ANVIL 1-1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301401)
- ANVIL Round Cap, Malleable Iron, 1/2", Class 150 (0318900123)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023007)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- Anvil Fittings