Shop All Black Pipe Fittings
Anvil
1/2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000
Mfr # 0362013005
Zoro # G2840376
original price:
$14.43
7% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362013005
- Zoro # G2840376
- UPC # 690291091391
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1-13/64" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1/2 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold (BD3871462)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103ORB)
- ARMACELL 2-5/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT25812)
- ANVIL 3/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013203)
- ANVIL 2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362014003)
- ANVIL 1-1/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013609)
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- ANVIL 1/2" x 1/2" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037007)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027206)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361500804)
- Anvil Fittings