Shop All Galvanized Pipe Fittings
Anvil
1" x 3/8" FNPT Galvanized Reducer
Mfr # 0311087209
Zoro # G8556082
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311087209
- Zoro # G8556082
- UPC # 690291359606
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/8" |
Pipe Size (Fittings) | 1" x 3/8" |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 3/8 in |
Fitting Pipe Size | 1 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-448 IPS NL BZE FOOT VALVE (105-475NL)
- CHARLOTTE PIPE AND FOUNDRY Bushing 2X1.25 Mxf Pvc (PVC021123800)
- LEGEND VALVE 1-1/2" COPPER 90 ELBOW (450-007)
- GROHE Universal Lever Chrome (47788000)
- ANVIL Round Head Plug, Forged Steel, 1/2 in (0361328008)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- ANVIL Nipple Beck 3/8-in MPT Galvanized Steel 1-1/2-in L Galvanized (8700148250)
- ANVIL 2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831038609)
- ANVIL 3/4" FNPT Galvanized Cap (0319900569)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (5P892)
- Anvil Fittings