Shop All Galvanized Pipe Fittings
Anvil
1" x 3/4" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311041008
Zoro # G2849056
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311041008
- Zoro # G2849056
- UPC # 690291346170
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" x 1/2" |
Pipe Size (Fittings) | 1" x 3/4" x 1/2" |
Pipe Size | 1 in, 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RD)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (324-AC27812)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- B & K/MUELLER INDS(IMPORT) 1/2 Galv Union (511-703HN)
- Anvil Fittings