Shop All Galvanized Pipe Fittings
Anvil
1 x 3/4 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI
Mfr # 0819906645
Zoro # G308596134
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Galvanized Malleable
- Pipe Size - Pipe Fitting 1X3/4
- Overall Pipe Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0819906645
- Zoro # G308596134
- UPC # 69029188190
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1X3/4 |
Overall Pipe Length | 1 |
Details
Basic Fitting Material | Galvanized Malleable |
Description
1 X 3/4 Galvanized Malleable HeX Bushing 150 PSI Lead Free
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Elongated (7B1500EC 346)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- ADVANTAGE CONTROLS 5 Gal. Flat Bottom, By Pass Feeder, 300 PSI, 200 Degrees F (BF-05FX)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- ANVIL 90 Elbow, Forged Steel, 1 in, Class 2000 (0361511389)
- ANVIL Coupling, Steel, 1 in, FNPT, Class 150 (0321200057)
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- ANVIL 3/4" FNPT Galvanized Coupling (0311080402)
- ANVIL FLANGE FLOOR 2"" GALV (8700164505)
- ANVIL 8700146809 .13 x .75 in. Close Galvanized Nipple (228791)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- Anvil Fittings