Shop All Black Pipe Fittings
Anvil
1" x 3/4" Socket Socket Black Forged Steel Reducer Insert Class 3000
Mfr # 0362205007
Zoro # G2840069
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer Insert
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1" x 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362205007
- Zoro # G2840069
- UPC # 690291092398
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 3/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- KOHLER Margaux Showerarm And Flange (16280-BN)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 3 in Pipe Size (1WKB3)
- KOHLER Awaken B90 1.75 Gpm Handshower Kit (98362-G-CP)
- ANVIL 3/4" x 1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362202400)
- ANVIL 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362208001)
- ANVIL 2" x 1-1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362215204)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009006)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087804)
- ANVIL Flange, Cast Iron, Threaded, 2" Pipe Size (0308500305)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P444)
- Anvil Black Pipe Fittings