Shop All Galvanized Pipe Fittings
Anvil
1 x 2 Pipe Nipple, Galvanized Steel, 150 PSI, Lead Free
Mfr # 0831023809
Zoro # G608596292
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0831023809
- Zoro # G608596292
- UPC # 69029123984
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Overall Pipe Length | 2 |
Details
Basic Fitting Material | Steel |
Description
Galvanized Pipe Nipples are made of solid Galvanized Steel for long lasting durability and dependability. Used as extension for connecting two different pipes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8344G072)
- ZORO SELECT Gate Valve, Brass, 1 In, Brass (6TWK0)
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- ANVIL FLANGE FLOOR 1/4"" GALV (8700164158)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ANVIL ELBOW 45 2"" GALV (8700126850)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245)
- Anvil Fittings