Shop All Galvanized Pipe Fittings
Anvil
1" x 1/2" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311041602
Zoro # G2849029
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1" x 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311041602
- Zoro # G2849029
- UPC # 690291029530
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- RECTORSEAL 3-1/2 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97043)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ANVIL NIPPLE GALV 1.5 in. X 9 in. (8700154555)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 2 Cored Plug, Galvanized Malleable, 150 PSI, Lead Free (0819902578)
- ANVIL 3/4" FNPT Galvanized Tee (0311030001)
- ANVIL 5" FNPT Galvanized Cap (0319901088)
- Anvil Galvanized Pipe Fittings