Shop All Black Pipe Fittings
Anvil
1" x 1/2" Forged Steel Hex Bushing
Mfr # 0361331309
Zoro # G8561147
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361331309
- Zoro # G8561147
- UPC # 69029109033
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Hex Size | 1-3/8" |
Outside Dia. | 1-3/8" |
Fitting Side B Outside Diameter | 1 in |
Description
Hex Bushing, Forged Steel, Class Class 3000, Female, NPT, Male, NPT, 1 in, 2,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flush Valve, Lexington, Black (047250-0070A)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1360-3/4)
- WATERPIK Bracket Wall Mounting (UB-1)
- REED 12IN PKNUT & VALVE WHL WRNCH 02812 (A12VO)
- ANVIL 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907003)
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 150 (0318900560)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310542600)
- ANVIL 2" Female NPT Malleable Iron Cap Class 150 (0318900727)
- ANVIL 3/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042007)
- ANVIL 3/4" x 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310008206)
- ANVIL 2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032604)
- Anvil Black Pipe Fittings