Shop All Galvanized Pipe Fittings
Anvil
1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311008601
Zoro # G2849275
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311008601
- Zoro # G2849275
- UPC # 690291346682
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61101)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ANVIL Plug Galv 3/4 (8700159901)
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow, Saturated Steam Pressure: 300 psi (1LBG7)
- Anvil Fittings