Shop All Galvanized Pipe Fittings
Anvil
1" x 1" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311052203
Zoro # G5795876
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311052203
- Zoro # G5795876
- UPC # 690291030062
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1" x 2" |
Pipe Size (Fittings) | 1" x 1" x 2" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 2 in |
Pipe Size | 1 in, 2 in |
Fitting Pipe Size | 1 in x 1 in x 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726112)
- ANVIL 1" NPT Galvanized Street Tee (0311062400)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009005)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- Anvil Galvanized Pipe Fittings