Shop All Galvanized Pipe Fittings
Anvil
1" x 1" x 1/4" FNPT Galvanized Reducing Tee
Mfr # 0311040406
Zoro # G9696687
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311040406
- Zoro # G9696687
- UPC # 690291029479
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1" x 1/4" |
Pipe Size (Fittings) | 1" x 1" x 1/4" |
Fitting Side C Nominal Pipe Size | 1/4 in |
Pipe Size | 1 in, 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow (C7074 1/2)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x FNPT (9830-101)
- LAMBRO Vent Bathroom/Dryer 4In Wht (143W)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 3/4" FNPT Galvanized Floor Flange (0311105209)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 3/8 in (0361309222)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 45 Degrees Elbow (5217037)
- Anvil Fittings