Shop All Galvanized Pipe Fittings
Anvil
1" x 1" x 1-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311048607
Zoro # G5618593
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311048607
- Zoro # G5618593
- UPC # 690291029882
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1" x 1-1/2" |
Pipe Size (Fittings) | 1" x 1" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 in x 1 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 1/2 in, 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-431-2p-4653)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- ANVIL CAP MALL 1.25"" GALV (8700132809)
- ANVIL 8700132650 .5 in. Galvanized Pipe Cap (228148)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- Anvil Galvanized Pipe Fittings