Shop All Galvanized Pipe Fittings
Anvil
1" MNPT x 3/4" FNPT Galvanized Face Bushing
Mfr # 0319911301
Zoro # G9706121
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319911301
- Zoro # G9706121
- UPC # 690291038853
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
Face Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- LEGEND VALVE 6" X 2" GALV HEX BUSHING (352-654)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- ANVIL 2" FNPT Galvanized 90 Degree Elbow (0311001804)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- ANVIL 3/4" FNPT Galvanized Floor Flange (0311105209)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/4 in (0361309545)
- Anvil Galvanized Pipe Fittings