Shop All Black Pipe Fittings
Anvil
1" Female NPT x Female NPT Malleable Iron Coupling Class 300
Mfr # 0310538806
Zoro # G3709097
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310538806
- Zoro # G3709097
- UPC # 690291027871
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Description
Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 2" MNPT x 1-1/2" FNPT (ZUSA-PF-247)
- B & K 12 BRS FPT Sillcock (108-003)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- DURA FAUCET DESIGNER PULL-OUT RV KITCHEN FAUCET - VENETIAN BRONZE (DF-NMK852-VB)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538004)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538202)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310539606)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501802)
- ANVIL 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039005)
- ANVIL 1/2" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330301)
- ZORO SELECT Black Nipple, Seamless, 1x16 (793PV4)
- Anvil Black Pipe Fittings