Shop All Black Pipe Fittings
Anvil
1" Female NPT Malleable Iron Cap Class 300
Mfr # 0318901345
Zoro # G3649055
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318901345
- Zoro # G3649055
- UPC # 690291034848
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Malleable Iron, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Brass (G100-A-BR)
- ZORO SELECT 2" FNPT 304 SS Cap (40RDC111N020)
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213178)
- BLACK SWAN Closet Bolts-Brass-Bulk 1/4" X 3-1/2" (12050)
- ANVIL 3" Female NPT Malleable Iron Cap Class 300 (0318901428)
- ANVIL 1-1/4" Female NPT Malleable Iron Cap Class 300 (0318901360)
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 300 (0318901329)
- ANVIL 3/4" x 1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362202400)
- ANVIL 1" Socket Socket Black Forged Steel Coupling Class 3000 (0362061004)
- ANVIL 1/2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013005)
- ZORO SELECT Black Nipple, Welded, 1/2x1 1/2 (793MV5)
- Anvil Fittings