Shop All Black Pipe Fittings
Anvil
1" Female NPT Malleable Iron Cap Class 150
Mfr # 0318900602
Zoro # G1391747
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318900602
- Zoro # G1391747
- UPC # 690291348037
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Description
Round Cap, 1 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In SlipxSpigot (1WJN2)
- ZORO SELECT 0.5" OD x 0.065" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7758_12_0)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ANVIL 1/2" Female NPT Malleable Iron Cap Class 150 (0318900529)
- ANVIL 1-1/2" Female NPT Malleable Iron Cap Class 150 (0318900685)
- ANVIL 1/4" Female NPT Malleable Iron Cap Class 150 (0318900040)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361200603)
- ANVIL Female NPT Forged Steel Anvilet (0766260616)
- ANVIL 1/2" x 3/8" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330509)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- Anvil Fittings