Shop All Black Pipe Fittings
Anvil
1" Female NPT x Female NPT x Female NPT Forged Steel Tee Class 6000
Mfr # 0361225204
Zoro # G5764744
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361225204
- Zoro # G5764744
- UPC # 690291089626
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Tee, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG2457 430035)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (22UL28)
- CHICAGO FAUCET Stem O-Ring, Elastomer (1-219JKABNF)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Forged Steel Tee Class 6000 (0361225006)
- ANVIL 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508809)
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028800)
- ANVIL 4" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908969)
- ANVIL 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037205)
- ANVIL 1-1/4 Tee, Black Malleable, 150 PSI, Lead Free (0810030411)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628C)
- Anvil Black Pipe Fittings