Shop All Galvanized Pipe Fittings
Anvil
1" FNPT x MNPT Galvanized 45 Degree Street Elbow
Mfr # 0311027601
Zoro # G2282905
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311027601
- Zoro # G2282905
- UPC # 690291347290
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Pipe Size | 1 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE-TO-ORDER 03-4691 Horizontal Faucet Pop Up Rod Assembly (MA598022)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1305 (HYD-RK-Z1305-15)
- ANVIL 8700158754 1 in. Galvanized Merchant Coupling (228759)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- ANVIL 1" FNPT Galvanized Return Bend (0311077408)
- ANVIL COUPLE MALL 1.25"" GALV (8700133708)
- ANVIL FLANGE FLOOR 1"" GALV (8700164356)
- ANVIL 8700147856 .25 x 4.5 in. Steel Pipe Fitting Galvanized Nipple (421167)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- Anvil Galvanized Pipe Fittings