Shop All Galvanized Pipe Fittings
Anvil
1" FNPT x 3/4" MNPT Galv 90 Degree Street Elbow
Mfr # 0311019202
Zoro # G9706173
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311019202
- Zoro # G9706173
- UPC # 690291346675
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Size | 1 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Adapter, Polyalloy, 1/2" Tube (QQPMC33X)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- BELL & GOSSETT 185011Lf Bearing Assembly (185011LF)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ANVIL 3" x 2" FNPT Galvanized Reducer (0311091003)
- ANVIL ELBOW 45 2"" GALV (8700126850)
- ANVIL 3/4" FNPT Galvanized Cross (0311070007)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1MPC7)
- Anvil Galvanized Pipe Fittings