Shop All Galvanized Pipe Fittings
Anvil
1" FNPT Galvanized Wye
Mfr # 0311067003
Zoro # G5544131
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Wye
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311067003
- Zoro # G5544131
- UPC # 690291030505
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Wye, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" X 9' Flexible Hose (49-90-2006)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-4)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ANVIL UNION GRND JOINT 2"" GALV (8700163655)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ANVIL 8700147856 .25 x 4.5 in. Steel Pipe Fitting Galvanized Nipple (421167)
- ANVIL 3/4" x 1/2" FNPT Galvanized Reducer (0311086003)
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- Anvil Galvanized Pipe Fittings